WD-40

Specialist, Dry PTFE Lubricant, Aerosol, 400ml

SKU:

WDF7322618P

MPN:

44395

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    WD-40® Anti-Friction Dry PTFE Lubricant is a great lubricating spray for a number of scenarios and environments. Its anti-friction formula is designed for intensive and repetitive use components, like door and widow tracks, chains rollers and power tools.


    Quick drying, the clear film shields against elements such as dust, dirt and oil and works through a range of temperatures, from -45°C to 260°C
    WD-40® Anti-Friction Dry PTFE Lubricant spray is safe to use on metals, glass and plastics.
    Smart Straw applicator option allows for 360° coverage, working efficiently at every angle, even upside down.


    Features and Benefits
    • Lubricates with PTFE (Polytetrafluoroethylene)
    • Quick dries to a clear film that won't attract dust, oil or dirt
    • Protects high-use components against wear and tear
    • Can be used as a mould release agent
    • Effective temperature range of -45°C to 260°C


    Typical Applications
    • Metal
    • Glass
    • Plastics
    • Chains
    • Power Tools
    • Runners
    • Tracks


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    WD-40

    Container Type

    Aerosol

    EAN

    5032227443945

    ECLASS Code

    23060102

    For Use On

    Glass

    MFR Part No.

    44394

    Operating Temperature Range

    -45 to 250°C

    Product Type

    PTFE Lubricant

    Series

    Specialist

    Size

    400ml

    Type

    Lubricant

    UNSPSC Code

    15121514