SKU:
IGE5404203K
MPN:
GFKA
£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Gravity feed kit with an IBC adapter for a wide variety of fluids including Adblue.
Features and Benefits
• Long 3 metre hose for further reach
• Functionality for the trigger to be latched open for ease of use
Notes
• Poly trigger nozzle - 30 litres/minute
• Fluid: Adblue, diesel, petrol, water, light oils, weaker acids and alkalis
• Inlet/outlet: IBC adaptor / TNAD trigger nozzle
• Adapter thread: DIN61 female (S60 x 6)
• Delivery hose: 3 metres long
• Material: polypropylene, stainless steel, viton
• Flowrate: up to 30 litres per minute
• Weight: 1 kg
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Ad-Blue Light Oils Weaker Acids & Alkalis |
ECLASS Code | 36150390 |
Material | Various |
MFR Part No. | GFKA |
Tool/Supply Type | Gravity Feed Device For IBC Containers |
UNSPSC Code | 27112902 |