£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
These heavy duty oil cans are made from high density polyethylene and have high resistance to all fluids. They feature a long, rigid cranked spout for ease of access to hard to reach apertures, and two handles for more controlled pouring.
Features and Benefits
• Graduated scale
• Heavy duty
• Two handles for easier pouring
• Long spout
Typical Applications
• Dispensing oil and other fluids
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 6ltr |
Compatible Fluid | Oil |
Design Features | Large 55mm Dia. Filling Aperture With Screw Cap |
ECLASS Code | 21043101 |
Material | High Density Polyethylene |
MFR Part No. | OMC06 |
Overall Diameter | 200mm |
Overall Height | 250mm |
Overall Length | 130mm |
Product Type | Heavy Duty Oil Can |
Spout/Nozzle Length | 150mm |
UNSPSC Code | 27112905 |