£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Comprising of an enamel finish and a heavy-gauge, seamless metal body, these oil cans are suited for heavy-duty applications. Each can has a positive force feed brass pump and valve and is supplied with both rigid metal and flexible nylon threaded spouts. Finished in a red colour.
Features and Benefits
• Enamel finish provides additional protection against wear and tear
• Heavy gauge construction makes for a robust and resilient product
• Supplied with one metal and one flexible nylon spout for versatility
• Available in a range of sizes to suit your requirements
Typical Applications
• Automotive
• Construction
Attribute | Value |
---|---|
Body Finish/Coating | Enamel |
Brand | Kennedy |
Capacity | 125cc |
Compatible Fluid | Oil |
Design Features | Detachable Spout |
EAN | 5036140116009 |
ECLASS Code | 21043101 |
Material | Metal |
Product Type | Oil Can |
UNSPSC Code | 27112905 |