£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Wesco® Oil cans with a strong, deep drawn metal body with nylon pump unit.
Pump as little or as much oil required via the thumb operated lever at the top of the handle. Available with either a red or green finish and a 350cc or 500cc capacity, both products possess a fixed metal 150mm length spout.
Features and Benefits
• Nylon pump unit is durable and resistant to most chemicals
• Thumb operated lever allows you to dispense your desired amount of fluid for precision tasks
• Handle allows you to operate the product one handed and transport it to your desired workpiece
• Available in either red or green and with a 350cc or 500cc to suit personal preferences
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Body Finish/Coating | Enamel |
Brand | Wesco |
Capacity | 350cc |
Design Features | Detachable Spout |
ECLASS Code | 21043101 |
Material | Metal |
MFR Part No. | 3320 |
Product Type | Oil Can |
Spout/Nozzle Length | 150mm |
UNSPSC Code | 27112905 |