£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
These one-piece moulded plastic oil cans are handy tools for storing and dispensing smaller amounts of oil. They are fitted with positive force feed pumps and are supplied with detachable, nylon push-fit spouts.
Features and Benefits
• One-piece moulded plastic bodies
• Feature positive force feed pumps
• Detachable, nylon push-fit spouts
Typical Applications
• Storing and dispensing oil
Notes
• Available in 350cc with 150mm spout, 500cc with 150mm spout and 1000cc with 230mm spout
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 500cc |
Compatible Fluid | Oil |
Design Features | Detachable Spout |
EAN | 5036140116085 |
ECLASS Code | 21043101 |
Material | Plastic |
Product Type | Oil Can |
Spout/Nozzle Length | 150mm |
UNSPSC Code | 27112905 |