Kennedy

Oil Can, Nylon, 10in. Spout

SKU:

KEN5401970K

MPN:

5401970K

£1.89

Ex VAT

£2.27

Inc VAT

OUT OF STOCK

    Product Details

    Interchangeable


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Fluid

    Oil

    EAN

    5036140296886

    ECLASS Code

    21043101

    Material

    Nylon

    Product Type

    Oil Can

    Spout/Nozzle Length

    255mm

    UNSPSC Code

    27112905