Kennedy

Oil Can, Nylon, 9in. Spout

SKU:

KEN5401950K

MPN:

5401950K

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (4)

    Product Details

    Interchangeable


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Fluid

    Oil

    EAN

    5036140296879

    ECLASS Code

    21043101

    Material

    Nylon

    Product Type

    Oil Can

    Spout/Nozzle Length

    230mm

    UNSPSC Code

    27112905