Kennedy

Oil Can Spout, Polypropylene, 6in. Spout

SKU:

KEN5401800K

MPN:

5401800K

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (50+)

    Product Details

    Interchangeable


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Fluid

    Oil

    EAN

    5036140116054

    ECLASS Code

    21043101

    Material

    Polypropylene

    Product Type

    Oil Can Spout

    Spout/Nozzle Length

    150mm

    UNSPSC Code

    27112905