£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
These tin-plated oil cans are ideal for storing and pouring oil with confidence and ease. They feature pour handles that provide extra stability, an extended spout with chain retained end cap, and a hinged lid cap.
Features and Benefits
• Tin-plated
• Easy pour handles for good stability
• Extended spout with chain retained end cap
• Hinged lid cap
Typical Applications
• Storing and pouring oil
Attribute | Value |
---|---|
Body Finish/Coating | Tin-Plated |
Brand | Kennedy |
Capacity | 10ltr |
Compatible Fluid | Oil |
EAN | 5036140116160 |
ECLASS Code | 21043101 |
Material | Steel |
MFR Part No. | 5402580K |
Product Type | Oil Supply Can |
UNSPSC Code | 27112905 |