£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
These moulded plastic body pump oilers are made from high density polythene and feature a nylon pump unit. They are available in two different size capacities, with both supplied in a green body colour with black pump unit.
Features and Benefits
• Hard wearing nylon pump unit ensures controlled pumping
• Moulded plastic body is durable and resistant to wear and tear
• Available in two sizes
Typical Applications
• Dispensing controlled amounts of oil
Notes
• Spouts are not included and can be purchased separately through code KEN5401850K
Attribute | Value |
---|---|
Brand | Wesco |
Capacity | 500cc |
Design Features | Detachable Spout |
ECLASS Code | 21043101 |
Material | Plastic |
MFR Part No. | 501 |
Product Type | Spout Pump |
UNSPSC Code | 27112905 |