£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
Fuchs Agrifarm High Performance Universal 2 Stroke Oil is an advanced clean-burning, low smoke 2-stroke oil which reduces the incidence of carbon build up, plug fouling and ring sticking. It is fortified with a synthetic inclusion to give improved thermal stability, lubricity and anti-wear capability.
Features and Benefits
• Synthetic fortified for improved thermal stability
• Clean burning for low smoke emmissions
• Reduces plug fouling
• Ideal for use in a wide variety of hand-held equipment such as chain saws, hedge trimmers, etc
• Can be used either as pre-mix in the fuel tank or in oil injection systems
Standards
• Viscosity (mm²/s): 85 at 40°C, 10 at 100°C
• Grade: 85
• API TC & JASO FB
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Garden Machinery |
MFR Part No. | 600015596 |
Product Type | Engine Oil |
Size | 1ltr |
Standards Met | API TC JASO FB |
UNSPSC Code | 15121503 |
Viscosity | 10mm²/s at 100°C 85mm²/s at 40°C |