£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
Product Documents
Consisting of a high zinc based additive technology Haydn 46 Hydraulic Oils are perfect for use as Industrial quality anti-wear hydraulic oils. Recommended for all machine tool hydraulic systems, robotics and control systems where superior anti wear, filterability, accuracy and consistency is required.
It has optimum thermal and oxidation strbility as well as a long service life making it perfect for use in other industrial equipment such as screw-air compressors and not severely loaded gears.
Features and Benefits
• Anti-wear hydraulic oil for use in machine tool hydraulic systems
• High zinc based additive technology
• Features optimum thermal and oxidation stability
• Excellent water separation properties
• Advanced protection against wear
Typical Applications
• Industrial machinery
• Hydraulic systems
Attribute | Value |
---|---|
Brand | Q8 Oils |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Gears Machinery |
MFR Part No. | 2630211/032 |
Product Type | Hydraulic Oil |
Series | Haydn46 |
Size | 20ltr |
Standards Met | Bosch RexrothRE 90220 notes DenisonHF-0, HF-1, HF-2 DIN51517-2 CL DIN51524-2 HLP Eaton Brochure03-401-2010 ISO11158 HM MAG IASP-68, P-69, P-70 Swedish Standard155434 AM |
UNSPSC Code | 15121503 |
Viscosity | VG46 |
Viscosity Grade | 46 |