£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
This high quality, premium hydraulic fluid provides excellent anti-wear and thermal stability performance. The fluid utilises advanced low zinc additive technology, and ensures long-lasting protection against corrosion on ferrous and yellow metal components. Boasting consistent reliability, the fluid has good anti-foaming and demulsification properties, with great water tolerance.
Features and Benefits
• Premium, high quality fluid with advanced technology
• Excellent resistance to corrosion ensures a long life
• Anti-foaming and demulsification properties provide stability
• Consistently reliable
Typical Applications
• Lubricates and protects a wide variety of industrial hydraulic systems
• Loaded gears
• Variable speed units
• Bearings
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Gears Hydraulics |
MFR Part No. | 6019-2801 |
Operating Temperature Range | 0 to 82°C |
Product Type | Hydraulic Oil |
Series | HYSPIN AWS 46 |
Size | 20ltr |
UNSPSC Code | 15121503 |
Viscosity | AWS46 |
Viscosity Grade | 46 |