£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
This multi-purpose oil is a high quality lubricating oil formulated to lubricate, penetrate, clean and protect. Ideal for locks, hinges and helps release stubborn and rusted bolts. It provides outdoor protection. It's also good for household use but also strong enough for industrial applications. It contains a special blend of anti-rust agents which will protect all treated surfaces against corrosion.
Non-staining: suitable for aluminium, titanium, and lightly coloured metals and alloys
Attribute | Value |
---|---|
Brand | Action Can |
Colour | colourless |
Container Type | Aerosol |
EAN | 5012117000168 |
ECLASS Code | 23060101 |
For Use On | Chains Machinery |
MFR Part No. | MO-90 |
Operating Temperature Range | −15 to +150°C |
Product Type | Machine Oil |
Series | MO90 |
Size | 500ml |
UNSPSC Code | 15121503 |