SKU:
SOL7404430G
MPN:
7404430G
£1189.00
Ex VAT
£1426.80
Inc VAT
Product Details
Product Specification
Product Documents
So-Gear+ EP is a quality hydraulic oil that offers excellent micro pitting resistance in the load stage and endurance tests. Extremely high load-carrying capacity and anti-wear performance under extreme pressure it offers excellent protection from scuffing (FZG) and excellent bearing wear protection (FE8) under mixed friction conditions.
Features and Benefits
• Excellent corrosion protection
• Low foaming formula with excellent air release
• Excellent demulsifying properties (water and water containing fluids are rapidly separated)
• High ageing stability/high oxidation stability
• Extremely high load-carrying capacity, extreme pressure, anti-wear performance.
• Excellent bearing wear protection (under mixed friction conditions) - FE8
• Excellent protection from scuffing and excellent wear protection FZG
• Excellent micropitting resistance in the load stage and endurance test
Attribute | Value |
---|---|
Brand | Solent Lubricants Plus |
Container Type | Barrel |
EAN | 5036140390126 |
ECLASS Code | 23060101 |
For Use On | Gears |
Operating Temperature Range | to 120°C |
Product Type | Gear Oil |
Series | So-Gear Plus EP |
Size | 205ltr |
UNSPSC Code | 15121503 |
Viscosity | VG220 |