SKU:
SOL7404068G
MPN:
7404068G
£679.00
Ex VAT
£814.80
Inc VAT
Product Details
Product Specification
Product Documents
So-Hydra Plus High Performance Hydraulic Oils from Solent are designed for the easy lubrication and protection of hydraulic systems. Effectively separating water and moisture offers corrosion protection to both steel and copper components whislt helping to reduce operational wear. It's high ageing and oxidation stability gives it a long service life reducing the need for regular maintenance.
Features and Benefits
• Excellent demulsifying properties (water and water containing fluids are rapidly separated)
• Very good corrosion protection to steel and good corrosion protection to copper • High ageing stability/high oxidation stability for improved service life
• Good anti-wear protection prolongs component lifespan
• Very good hydrolytic stability with excellent filtration behavior
• Low foaming formula with excellent air release
Typical Applications
• Hydraulics
• Mechanical
Attribute | Value |
---|---|
Brand | Solent Lubricants Plus |
Container Type | Barrel |
EAN | 5036140390089 |
ECLASS Code | 23060101 |
For Use On | Hydraulics Metal |
MFR Part No. | 7400009/052 |
Product Type | Hydraulic Oil |
Series | So-Hydra Plus VG68 |
Size | 205ltr |
UNSPSC Code | 15121503 |
Viscosity | VG68 |