£829.00
Ex VAT
£994.80
Inc VAT
Product Details
Product Specification
Product Documents
VG68 So-Slide Plus GP Slideway Oils have excellent lubricating properties under high pressure working conditions. This oil lubricates and flows freely even at very low temperatures.
Features and Benefits
• Designed to eliminate slip stick, judder, pick up and scoring
• Anti-wear additives to maximise machine tool life
Typical Applications
• Machinery Tools
Attribute | Value |
---|---|
Brand | Solent Lubricants Plus |
Container Type | Barrel |
EAN | 5036140390119 |
ECLASS Code | 23060101 |
For Use On | Machinery Tools |
Product Type | Slideway Oil |
Series | So-Slide GP VG68 |
Size | 205ltr |
UNSPSC Code | 15121503 |
Viscosity | VG68 |