£3.79
Ex VAT
£4.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ideal for both indoor and outdoor use the 400XF range of paint markers from Artline features a special permanent pigment that is highly durable, water resisitant and fast drying. Its valve controlled ink-flow allows for easy and precise marking from the bullet nib.
Features and Benefits
• For indoor and outdoor applications
• Highly versatile marks a variety of surfaces
• Highly wear, fade and water resistant
• Fast drying
• Valve controlled ink-flow with bullet nib for precise marking of surfaces
• Available in a range of colours
Typical Applications
• Indoor
• Outdoor
• Metalwork
Attribute | Value |
---|---|
Brand | Artline |
Colour | Blue |
EAN | 4974052820014 |
ECLASS Code | 24241607 |
Features | Acrylic Fiber Tip Fast Drying Highly Water and Fade Resistant Opaque & Weatherproof |
For Use On | Indoor Outdoor |
MFR Part No. | EK-400 BLU |
Nib Size | 2.3mm |
Nib Style | Bullet |
Product Type | Paint Marker |
Series | 400XF |
UNSPSC Code | 60121508 |