£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
Markel Paint Markers are custom designed for a wide range of cold to hot applications. Available in five types.
Type H: Yellow, Blue or Red hot surface marker for applications like colour coding foundry rises and runners and non-ferrous metals whilst hot, coils, billets, bars, ingots etc.
Temp marking range 65°C to 650°C.
Attribute | Value |
---|---|
Brand | Markal |
Colour | Blue |
EAN | 0048615810256 |
ECLASS Code | 24241607 |
Features | Can Be Removed In Pickling Baths Fast-Drying Marks Are Permanent & Will Not Run, Char, Flow, DisColour, Peel or Crack Lasts Longer, Up to 3x The Writing Life Of Hot Chalk Real Paint For Long-Lasting, Highly Visible Marks |
For Use On | Billets & Bars Castings and Pigs Coils Ingots & Plates Rails & Beams |
MFR Part No. | MRK-81025 |
Product Type | Paint Marker |
Style | Type H |
UNSPSC Code | 60121508 |