£2.49
Ex VAT
£2.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Permanent bright opaque markers for most surfaces, whether semi-porous or non-porous. RNM ink penetrates grease, oil, and rust to give a waterproof mark that will withstand many kinds of metal processing. The marker comprises a flexible plastic container with a ball valve writing head.
Features and Benefits
• Permanent bright and opaque ink
• RNM ink penetrates grease oil and rust for a waterproof mark
• Withstands metal processing for easy identification
• Ball valve head for controlled ink flow
Typical Applications
• Metals
• Rigid plastics
• Painted surfaces
• Wood
• Stone
• Asphalt
Notes
• Complete with standard 2.5mm ball heads
• Size: 45ml
• Please note, colours are for guidance only
Attribute | Value |
---|---|
Brand | Needham Inks |
Colour | Red |
ECLASS Code | 24241607 |
Features | Oil and Rust To Give A Waterproof Mark Which will Withstand Many Kinds of Metal Processing the Marker Comprises A Flexible Plastic Container With A Ball Valve Writing Head Permanent Bright Opaque Markers For Most Surfaces Size: 45ml Whether Semi Porous Or Non Porous Rnm Ink Penetrates Grease |
For Use On | Stone Wood |
MFR Part No. | 329 |
Nib Size | 2.5mm |
Nib Style | Ball Point |
Product Type | Metal Marker |
UNSPSC Code | 60121508 |