£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Security Check Plastic Tips are designed for use with Security Check Original Paint Pens. Supplied in a pack of twelve, they enhance marking precision even in tight spots and hard to reach places.
Features and Benefits
• Plastic tip allows for operator choice on marking size
• Increases marking precision
• Head extension of 3cm delivers precision marking in tight spots and high places
Typical Applications
• Quality control
• Warranty work
Notes
Suitable for use with the following security paint markers:
• MRL7348518W
• MRL7348519Y
• MRL7348517R
• MRL7348513D
• MRL7348514G
• MRL7348512B
• MRL7348515N
• MRL7348516P
• MRL7348525K
Attribute | Value |
---|---|
Brand | Markal |
Colour | White |
EAN | 4861596676200 |
ECLASS Code | 24241607 |
MFR Part No. | MRK-96676 |
Number of Pieces | 12-Pack |
Product Type | Security Check Plastic Tips |
UNSPSC Code | 60121508 |