£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Product Documents
Markel Type B Paintstik Paint Marker are designed for a wide range applications. The lead free formula combines the durability of paint with the ease of use of a crayon. Weather and UV resistant, it easily marks on rough or smooth surfaces and even on dirty and rusted components. Its water and oil resistant properties make it suitable for marking wet and oil saturated surfaces.
Features and Benefits
• Lead free non-toxic paint in solid marker form
• Easy application for added convenience
• Durable weatherproof, water and oil resistant properties
• Suitable for marking smooth, rough, rusty and soiled surfaces
• Wide operating temperature range from -46 degrees to +66 degrees
• Available in a range of colours
Typical Applications
• Warehouse
• Industrial
• Metalwork
• Woodwork
• Concrete
Attribute | Value |
---|---|
Brand | Markal |
EAN | 0048615802305 |
ECLASS Code | 24241607 |
Nib Style | Bullet |
Product Type | Paint Marker |
Series | Type B |
Style | Type B |
UNSPSC Code | 60121508 |