£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
Elevate and safeguard metal surfaces with Hammerite® Metal Paint. This high-performance paint not only delivers a striking hammered finish but also establishes a robust barrier against moisture, providing enduring protection from corrosion. With impressive corrosion resistance and exceptional gloss finish, this paint becomes a formidable shield for metal structures and objects. What distinguishes it is its user-friendly application - directly apply it onto rusty metal without the need for a primer or undercoat. Simply use a wire brush to eliminate loose paint, ensuring a clean, dry surface for optimal adhesion. Enhance your metal painting experience with Hammerite's efficiency, durability, and distinctive hammered aesthetic, achieving a professional and lasting result.
Features and Benefits
• Efficient protection for ferrous and non-ferrous metal surfaces
• Provides a barrier against moisture with efficient water shedding properties
• Easy application by brush or roller
• Available in a range of colours and volumes
Typical Applications
• Anti-corrosion
• Corrosion treatment
• Metalwork
• Outdoor
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Black |
Container Type | Tin |
Coverage per Container | 1.25m² |
Drying Time | 2hrs Repaintable after 4hrs |
EAN | 5011867201016 |
ECLASS Code | 22170102 |
Finish | Hammered |
For Use On | Metal |
MFR Part No. | 5084792 |
Product Type | Paint Protector |
Series | Direct to Rust |
Size | 250ml |
Supplier Colour | Black |
UNSPSC Code | 31211507 |