£12.99
Ex VAT
£15.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The range of Hard Hat® Primers are specifically designed to protect painted metal surfaces from rust and corrosion. Easily applied, the spay paint penetrates deep into the metal to eradicate rust leaving the surface protected and ready for painting.
Its corrosion beating formula, allows the primer to be applied to both slightly rusted and rust free surfaces. The grey primer is perfect for lighter top coats, whilst the red is ideal for darker tones for the perfect finish.
Lead and chromate free, Hard Hat® Primers prevents the release of harmful fumes being emitted when applied and when welded.
Features and Benefits
• Protects metal surfaces from rust and corrision
• Penetrates deep into the metal to eradicate rust and prevent further corrosion
• Easily applied can be sprayed onto clean and slightly rusted surfaces
• Prepares metal surfaces for top coating
• Available in grey (light topcoat) and red (dark topcoat)
• Lead and chromate free formula prevents harmful fumes when in use
Typical Applications
• Metalwork
• Metal protection
Warning
• Flammable - Aerosol (contains solvents)
Attribute | Value |
---|---|
Brand | Rust-oleum |
Colour | Grey |
Container Type | Aerosol |
Coverage per Container | 5.5m² |
Drying Time | Recoat dry 1-48hrs Touch dry 10-15min |
EAN | 8715743005879 |
ECLASS Code | 22170102 |
Finish | Matt |
For Use On | Metal |
MFR Part No. | 2182 |
Product Type | Primer |
Size | 500ml |
Supplier Colour | Grey |
UNSPSC Code | 31211507 |