£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Product Documents
An easy-to-apply vibrant acrylic paint that is ideal for the repair and touch-up of painted surfaces. Its high-performance acrylic resin bonded formula is resistant to UV damage offering a listing finish on a variety of surfaces.
Features and Benefits
• Versatile with excellent adhesion to all surface types
• Based on a tenacious resin bonding system, the paint combines excellent coverage with a hard wearing tough finish
• RAL matched for accurate colour matches
• Fast drying speed with surfaces feeling touch dry in <5 minutes
• Once cured (24-hours) the paints have a high UV resistance
Typical Applications
• Cosmetic repair
• Anti-corrosion treatments
• Pipeline identification
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Yellow |
Container Type | Aerosol |
Drying Time | Handling dry 60 mins Recoat dry <5 mins Touch dry 20 mins |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Glass Masonry Metal Plastic Wood |
MFR Part No. | 20188 |
Product Type | Paint |
RAL Colour | RAL1018 |
Size | 400ml |
Supplier Colour | Bright Yellow |
UNSPSC Code | 31211507 |