£6.79
Ex VAT
£8.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies.
Colour - Orange
Series - Cross Check
Tube size - 1oz
Features and Benefits
• Highly visible under ambient light and fluorescent under UV light
• Tamper proof torque® seal
• Safe for most surfaces
• Excellent adhesion
Attribute | Value |
---|---|
Brand | Dykem |
Colour | Orange |
Container Type | Tube |
ECLASS Code | 22170102 |
For Use On | Most Surfaces |
MFR Part No. | 83314 |
Product Type | Tamper Proof Indicator Paste |
Series | Cross-Check |
Size | 1oz |
Supplier Colour | Orange |
UNSPSC Code | 31211507 |