£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
Hammerite® Direct to Rust Smooth Metal paints are designed to give outdoor metal surfaces a long-lasting gloss finish. The paint provides long-lasting corrosion protection for ferrous and non-ferrous metal surfaces alike, and can be applied directly onto rusty metal with no need for a primer or undercoat, as long as the surface is paint-flake and dirt free.
Features and Benefits
• Efficient protection for ferrous and non-ferrous metal surfaces
• Can be applied directly to rusted surfaces (once debris has been removed)
• Provides a durable and lasting gloss finish with effective corrosion protection
• Easy application by brush or roller
• Available in a range of colours and volumes
Typical Applications
• Anti-corrosion
• Corrosion treatment
• Metalwork
• Outdoor
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Silver |
Container Type | Tin |
Coverage per Container | 1.25m² |
Drying Time | 2hr Repaintable after 4hrs |
EAN | 5011867000435 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Metal |
MFR Part No. | 5084894 |
Product Type | Paint Protector |
Series | Direct to Rust |
Size | 250ml |
Supplier Colour | Smooth Silver |
UNSPSC Code | 31211507 |