£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
R242 clear acrylic lacquer is a fast drying coating used for sealing and protecting wood, electronics, metal and paper documents. This lacquer protects against alkalis, mild acids and general weathering; leaving a smooth, transparent, and tough scratch resistant film with good durability.
Features and Benefits
• Fast drying for quick results
• Good resistance to weathering and sunlight for long wear
• Good resistance to salt spray and water
• Touch and scratch resistant
Typical Applications
• Electronics
• Metal
• Wood
• Sealing
Attribute | Value |
---|---|
Brand | Tygris |
Colour | Clear |
Container Type | Aerosol |
Drying Time | 15-30 minutes |
EAN | 5060253470413 |
ECLASS Code | 22170102 |
For Use On | Metal Wood |
MFR Part No. | R242 |
Product Type | Protector |
Size | 400ml |
Supplier Colour | Clear |
UNSPSC Code | 31211507 |