£3.19
Ex VAT
£3.83
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Aerosol primers are formulated to create a smooth base coat in order to deliver an even exterior surface once painted.
Features and Benefits
• Prevents rust from forming on ferrous surfaces after treatment
• Aerosol design for quick and easy application
• Strong adhesive properties
Typical Applications
• Car bodies
• Metal
• Wood
• Plastic
Notes
• Colours are for guidance only
Attribute | Value |
---|---|
Brand | Simoniz |
Colour | Red |
Container Type | Aerosol |
EAN | 5011595000073 |
ECLASS Code | 22170102 |
Finish | Matt |
For Use On | Metal |
MFR Part No. | SIMP13D |
Product Type | Paint Primer Protector |
Size | 500ml |
Supplier Colour | Red Oxide |
UNSPSC Code | 31211507 |