£4.49
Ex VAT
£5.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The easy way to transform your car's appearance. High quality, brand leading wheel paint, out-performs conventional wheel paints in tests and is hard wearing so is able to resist damage from stone chips, dirt and brake dust to keep your wheels looking their best.
Features and Benefits
• Provides a durable and super smooth finish
• Compatible with leading car manufacturer's original colours
• Fast drying for faster recoating
• Easy to apply via aerosol
Typical Applications
• Automotive
• Wheels
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Simoniz |
Colour | Silver |
Container Type | Aerosol |
EAN | 5011595000257 |
ECLASS Code | 22170102 |
Finish | Metallic |
For Use On | Metal |
MFR Part No. | SIMW50D |
Product Type | Paint |
Size | 500ml |
Supplier Colour | Silver |
UNSPSC Code | 31211507 |