£8.99
Ex VAT
£10.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The ZG-90 anti-rust paint spray range are zinc phosphate enhanced paints which prime and top-coat in one application. Provides a superior combination of good drying time, great coverage & solid opacity. Demonstrates superior corrosion protection (meets ISO 12944-2, cat. C3, tested to ASTM B117) and adhesion (tested to ISO 2409:0). The paints are RAL matched for accurate and consistent colour reproduction with a longlasting satin finish.
Features and Benefits
• One coat primes and provides top-coat
• Effective protection against corrosion
• Fully dry within three hours
• Showerproof in 15mins, ideal for exterior work
• Excellent adhesion and flexibility for long-term performance (ISO 2409:0)
Typical Applications
• Anti-Corrosion Treatment
• Metalwork
• Outdoors
• Indoors
Standards
• Tested to ASTM B117 and DIN EN ISO 12944-2
Notes
• Colour References
• Black: Non-flammable liquids
• White: General use
• Green: Water
• Red: Fire Fighting
• Blue: Air
• Yellow: Gas and Liquified Gas
Attribute | Value |
---|---|
Brand | Action Can |
Colour | Black |
Container Type | Aerosol |
Drying Time | Full Dry 3 hr;Shower Proof 15 min |
EAN | 5012117992333 |
ECLASS Code | 22170102 |
Finish | Satin |
For Use On | Metal |
MFR Part No. | 1935 |
Product Type | Paint Protector |
RAL Colour | RAL9005 |
Series | ZG90 |
Size | 500ml |
Supplier Colour | Jet Black |
UNSPSC Code | 31211507 |