£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
Fast drying anti-rust paint ideal for outdoor locations where rapid showerproof performance is required. Exceptional corrosion performance. Meets three national performance standards ASTMB 117 hot salt spray, BS AU 148:PT 14 (1969) natural weathering, and DIN EN ISO 12944-1 corrosion protection of steel structures.
Features and Benefits
• For use on light rust or clean metal
• Specially formulated to perform as an undercoat and topcoat combined in one product
• High performance corrosion protection for ferrous metals and previously galvanized surfaces
Typical Applications
• Anti-Corrosion
• Metalwork
Attribute | Value |
---|---|
Brand | Action Can |
Colour | Silver |
Container Type | Tub |
Drying Time | Hard Dry in 120mins @ 20°C Shower Proof in 15mins @ 20° |
ECLASS Code | 22170102 |
Finish | Satin |
For Use On | Metal |
MFR Part No. | 2018 |
Product Type | Paint |
Series | ZG90 |
Size | 900ml |
Supplier Colour | Tin Silver |
UNSPSC Code | 31211507 |