£482.50
Ex VAT
£579.00
Inc VAT
Product Details
Product Specification
Designed to deliver both fluid and thick grease at a constant controllable rate from 12.5kg kegs. Each mechanical part is factory inspected to ensure perfect operation even under the most severe working conditions.
Supplied with: 280mm diameter drum cover, pump, 265mm diameter follower plate, 3m high pressure hose and control valve with caps swivel.
Pump specification:
Pump ratio: 50:1.
Air inlet: 1/4” BSP female.
Grease outlet: 1/4” BSP male.
Grease delivery at 6bar (90psi): 500g per minute (16).
Tube: 30mm dia. x 410mm length.
Units also available to suit: 25, 50 and 200kg kegs.
Attribute | Value |
---|---|
Brand | Stephens |
Compatible Fluid | Grease |
Flow Rate | 500g/min |
MFR Part No. | QS24012/FP |
Power Source | Air |
Product Type | Air Operated Pump |
Suitable for Containers | 12.5kg Grease Pail |
UNSPSC Code | 40151524 |