£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
Product Documents
The 901 Black Jack® bitumen paint range from EverBuild® is a solvent based, full bodied black bitumen paint. When dry, the product forms an odourless and taint free bitumen film suitable for protection against water and moisture on most common building surfaces. It can be used on a wide range of materials including metals, concrete roofing, felt, fibre cement, corrugated iron, asphalt and wood.
Features and Benefits
• Provides a weatherproof and corrosion resistant protective coating
• Dries in 4-6 hours (depending on conditions)
• Suitable for use on most building surfaces
• Resistant to most salt solutions, dilute acids and alkalis, water and alcohol
• Odourless when dry
• Available in 1L, 2.5L, 5L and 25L tins
Typical Applications
• Outdoor
• Weatherproofing
• Building and construction
• Roofing
Warning
Flammable - Contains solvents
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Black |
Container Type | Tin |
Coverage per Container | 62.5-150m² |
Drying Time | 4-6 hr |
Finish | Gloss |
For Use On | Felt Masonry Metal Wood |
MFR Part No. | 90125 |
Product Type | Black Bitumen Paint |
Series | 901 |
Size | 25ltr |
Supplier Colour | Black |
UNSPSC Code | 31211500 |