£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
An acrylic-based high performance, self-etching primer, designed to prepare clean bare metal surfaces. Apply to aluminium and fibreglass for a top coast finish. P309 provides optimum adhesion and effective corrosion protection to bare substrates.
Features and Benefits
• Acrylic formulation for greater flexibility
• Easy to use dual-action etch / primer with excellent adhesion
• Compatible with most materials applicable over previously painted surfaces
• Wear and scratch resistant with high opacity
Typical Applications
• Metalwork
• Aluminium
• Fibreglass
Attribute | Value |
---|---|
Brand | Tygris |
Colour | Grey |
Container Type | Aerosol |
EAN | 5060253475906 |
Finish | Matt |
MFR Part No. | P309 |
Product Type | Primer |
Size | 400ml |
Supplier Colour | Grey |
UNSPSC Code | 31211500 |