£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
IS35 is a ceramic/boron nitride aerosol which acts as a strong lubricant on dies and moulds used in aluminium extrusion processes. It offers a dry film coating which protects from weld spatter on welding torches, jigs and fixtures.
Features and Benefits:
•Dry protective coating protects from welding spatter reducing downtime costs
•A Physical barrier which protects surfaces from heat
•Safe for use on metal components cables and sensors, keeping the operator safe
•Excellent adhesion with application only required a couple of times a day reducing downtime
•Silicone free so compatible with post finishing processes
•Easy to apply reducing wastage
•High temperature resin for resistance to welding temperatures
Typical Applications
• Metalworking
• Welding
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Tygris |
Container Type | Aerosol |
EAN | 5060253473179 |
ECLASS Code | 21132103 |
Features | Ceramic/boron nitride spray |
For Use On | Cables Fittings Jigs MIG Welding Torches |
MFR Part No. | IS35 |
Product Type | Ceramic Release Agent |
Size | 400ml |
UNSPSC Code | 15121514 |