£164.00
Ex VAT
£196.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Formula 6 Silicone Release Agent is a general purpose release agent for all thermoplastics and many types of rubber. It helps ensure accurate mould detailing and improved surface finishing whilst also being suitable for use as an anti-stick agent in the textile, printing and shoe industries.
Features and Benefits
• Highly versatile ensures accurate mould detail and improving surface finish
• Resists building up in the mould
• Can be used as an anti-sticking agent in the textile, printing and shoe industries
• Improves surface finish, minimises imperfections
• Good maximum operating temperature up to +200°C
Typical Applications
• Textile industry
• Foam converting industry
• Printing industry
• Shoe industries
Attribute | Value |
---|---|
Base Material | Silicone |
Brand | Ambersil |
Container Type | Bottle |
ECLASS Code | 21132103 |
Features | 360° spray system for all angle use |
For Use On | Rubber Thermoplastic |
Maximum Operating Temperature | 200°C |
MFR Part No. | 31680 |
Product Type | Medium-Duty Release Agent |
Series | Formula 6 |
Size | 25ltr |
UNSPSC Code | 15121514 |