£237.00
Ex VAT
£284.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Frekote® 770-NC mould release agent is a clear, solvent-based, moisture-cured epoxy agent designed specifically for advanced composites and FRP polyester parts. This versatile semi-permanent release agent has high thermal stability, providing high slip where mould geometry issues arise. It can be wiped or sprayed on, creating a high gloss finish with a quick dry time between 5 and 10 minutes.
Features and Benefits
• Versatile release agent
• High gloss finish
• Cures fast
• High slip
Typical Applications
• Composite moulds
• Rotomoulding
• Rubber
• Urethane
Notes
• This product is moisture sensitive - keep container tightly closed when not in use
Attribute | Value |
---|---|
Base Material | Solvent |
Brand | Loctite |
Container Type | Bottle |
ECLASS Code | 21132103 |
Features | High Gloss Finish High Slip Low Odor No Contaminating Transfer No Mold Build-Up |
For Use On | Resin Rubber Thermoplastic |
Maximum Operating Temperature | 60°C |
MFR Part No. | 380979 |
Product Type | Mould Release Agent |
Series | Frekote® 770-NC |
Size | 5ltr |
UNSPSC Code | 15121514 |