£15.79
Ex VAT
£18.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A heavy duty, viscous lubricant for ejector pins and mould tool parts.
Features and Benefits:
•Lubricating film is clean and non-staining and prevents creep onto mould tool face
Typical Applications:
•Conditions of extreme pressure and loading on all moving and mechanical parts
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370278 |
ECLASS Code | 21132103 |
For Use On | Ejector Pins Locator Plugs |
Maximum Operating Temperature | 0 to 120°C |
MFR Part No. | 31549 |
Product Type | Mould Tool Lubricant |
Size | 400ml |
UNSPSC Code | 15121514 |