£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Provides a wet, non-silicone, heavy duty film for the release of plastic and rubber parts.
Features and Benefits
• Allows decorative treatment of the moulded part, for example painting
Typical Applications
• Injection moulding
• Vacuum forming
• General forming processes
Attribute | Value |
---|---|
Base Material | Non-Silicone |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370698 |
ECLASS Code | 21132103 |
Features | Characteristic hydrocarbon odour Clear, colourless liquid |
For Use On | Plastic Rubber |
Maximum Operating Temperature | 170°C |
MFR Part No. | 31971 |
Product Type | Release Agent |
Series | No Sil |
Size | 500ml |
UNSPSC Code | 15121514 |