£89.99
Ex VAT
£107.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ankor D is a rust preventative designed for a short to medium term solution. Ankor D is very effective in all climates, including damp. It dries to leave a protective coating of additive and viscous petroleum products that have rust preventative properties which are powerful.
Features and Benefits
• Low viscosity ensures minimum drag out when using the dipping process
• Very low surface viscosity and tension, and therefore spread into all hard to reach parts and irregular surfaces rapidly
• The chemistry of Ankor D has powerful attraction to the metal surface
• It displaces all traces of water prior to laying down the protective film which makes it useful when working with wet metal parts
• Hassle free, this product is ready for use straight from the drum, no mixing or stirring required
Typical Applications
• Bright steel wire
• Bars
• Billets
• Sections and sheets during storage and transport
Attribute | Value |
---|---|
Brand | Morris Lubricants |
Container Type | Drum |
For Use On | Metal |
MFR Part No. | AND025 |
Product Type | Rust Oil |
Protects Against | Rust |
Series | Ankor D |
Size | 25ltr |
UNSPSC Code | 12163600 |