£147.00
Ex VAT
£176.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Anticorit 988 is an excellent rust inhibitor which contains a solvent that allows for rapid penetration to inaccessible areas.
Features and Benefits
• Removes rusting or scaling after one application or two if rusting is heavy or stubborn
• Metal surface is fully protected when the solvent evaporates leaving an oily film which is micro-thin
• Suitable for when threaded heavy duty parts become seized
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Bottle |
For Use On | Threaded parts |
Form | Liquid |
MFR Part No. | 600517076 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Series | Anticorit 988 |
Size | 20ltr |
UNSPSC Code | 12163600 |