£989.00
Ex VAT
£1186.80
Inc VAT
Product Details
Product Specification
Product Documents
This is a stable anti corrosion agent that gives great protection after one dip. It also has excellent dewatering and emulsifying properties. Leaves a very light oily thin film. It can be easily removed by aqueous or hydrocarbon solvent degreasers. For use on an multitude of surfaces including small ferrous and non-ferrous items, assembled ferrous and non-ferrous parts, complex assemblies with internal surfaces, large simple assembled items, delicate mechanisms together with machine tools, cutting and hand tools, engines, linotype and typewriter components.
Ideal for when heavy duty threaded parts become seized due to the effects of heat or corrosion.
Features and benefits
•Excellent dewatering properties for easy removal
• Solvent deposited
• Lubricates and penetrates
•Provides an ultra-thin anti-corrosive protective film
•Medium drying properties
• When dry, treated items are not slippery or difficult to handle
Typical applications
• Automotive
• Factory settings
• Industrial
• Manufacturing
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Barrel |
For Use On | Cutting Tools Engines Hand Tools Machine Tools Printing/linotype Typewriter Components |
Form | Liquid |
MFR Part No. | 600028091 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Series | Anticorit GB2335 |
Size | 205ltr |
UNSPSC Code | 12163600 |