£9.99
Ex VAT
£11.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Corrosion Inhibitors are ideal for use on ferrous metals as a short to medium-term protective coating for metal parts and components. Predominantly designed for indoor use it can also be used a short term protector for components stored outdoors. Its flexible film residue is hardening and crack resistant and offers protection without marking or staining.
Available in 3 sizes.
Features and Benefits
• Designed for short to medium protection for metal components
• Forms a 'self-repairing' waxy film that will not harden or crack
• Can be used as an anti-seize/anti-rust treatment for fasteners
• Will not stain or mark components
Typical Applications
• Metalwork
Standards
• Meets MIL-PRF-16173E
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370643 |
For Use On | Ferrous Metal as a Longterm Protective Coating for Stored Equipment |
Form | Spray |
MFR Part No. | 31628 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Size | 400ml |
Standards Met | MIL-PRF-16173E (Class I, Grade 2) Regulation EC No 1907/2006 Art.31 |
UNSPSC Code | 12163600 |