£8.19
Ex VAT
£9.83
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Battery terminal protector that is ideal for use on fork lift trucks and generators as it protects from wear and corrosion and seals out moisture.
Features and Benefits
• Protective grease prevents wear to terminals through clip movement
• Highly visible dye gives an early indication of acid leakage by changing from pale yellow to red
• Compatible with various materials including metals and most plastics and rubbers
• Designed to prevent corrosion
Typical Applications
• Metalwork
• Plastic industry
• Rubber industry
Warnings
• Classified as extremely flammable under current EU regulations
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371879 |
For Use On | Metal Plastic Rubber |
Form | Spray |
MFR Part No. | 31618 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Size | 500ml |
UNSPSC Code | 12163600 |