£2129.00
Ex VAT
£2554.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Corrosion Inhibitor from Ambersil® is a waxy anti-corrosion treatment formulated for use on ferrous metals to provide protection during storage and transport.
Features and Benefits
• Stable film won't harden over time or crack to provide reliable anti-corrosion protection
• The waxy film is self-repairing to keep out moisture during rough shipping
• Leaves components stain and mark free
Typical Applications
• Ferrous metals
• Suitable as an anti-seize and anti-rust treatment for fasteners
Standards
• MIL-PRF-16173E
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Barrel |
EAN | 5017419374412 |
For Use On | Ferrous Metals |
Form | Wax |
MFR Part No. | 1031105 |
Product Type | Corrosion Protection Wax |
Protects Against | Corrosion Moisture Stains |
Size | 200ltr |
UNSPSC Code | 12163600 |