£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
Class-leading rust care for.
Features and Benefits
• Converts rust to a clean surface in 15 minutes
• Perfect for small patches of rust
• Repaintable after 3 hours
Notes
• 250ml Bottle
Attribute | Value |
---|---|
Brand | Hammerite |
Container Type | Bottle |
EAN | 5011867002453 |
For Use On | Rust |
Form | Liquid |
MFR Part No. | 5092820 |
Product Type | Rust Treatment |
Protects Against | Rust |
Series | Kurust |
Size | 250ml |
UNSPSC Code | 12163600 |