£749.00
Ex VAT
£898.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Mould protective corrosion inhibitor is formulated for use on metal moulds post-use to protect against the development of corrosion during storage.
Features and Benefits
• Displaces and seals out moisture to protect against rust
• Silicone free to prevent the contamination of moulds and machines
• Easily moulded off for quick start-up
Typical Applications
• Polymer processing
Standards
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Can |
EAN | 5017419374429 |
For Use On | Metal Parts |
MFR Part No. | 1031095 |
Product Type | Corrosion Preventive |
Protects Against | Corrosion Moisture |
Size | 200ltr |
UNSPSC Code | 12163600 |