£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Provides integral corrosion protection for hot water high-pressure cleaners components in contact with water. This machine protector offers improved protection against limescale deposits on heater coils (up to 150 °C).
Features and Benefits
• Rapidly separates oil/water in the oil separator
• Protection for hot water high-pressure cleaners keeping the machine running efficiently
• Effectively protects the heating coil from calcifying
Typical Applications
• Transport and machines
• Car/engine wash
• Phosphating
• Surface degreasing
• Machine maintenance
Attribute | Value |
---|---|
Brand | Karcher |
Container Type | Bottle |
For Use On | Heating Coils |
Form | Liquid |
MFR Part No. | 6.295-625.0 |
Product Type | Corrosion Inhibitor |
Protects Against | Corrosion |
Series | PressurePro |
Size | 1ltr |
UNSPSC Code | 12163600 |